Shop All Hard Case Storage
Nanuk Cases
Orange Micro Case, 5.9"L x 4.3"W x 1.7"D
Mfr # 310-0003
Zoro # G5442337
product price: $25.95
/pk 10, $2.59/ea
Sold in multiples of 10 for $259.50
$259.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Smartstrap
- Material Polycarbonate + ABS
- Features PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior
- Overall Depth 1.7"
- Overall Length 5.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 310-0003
- Zoro # G5442337
- UPC # 666365013620
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Depth | 1.7" |
Overall Length | 5.9" |
Overall Width | 4.3" |
Details
Color | Orange |
Includes | Smartstrap |
Material | Polycarbonate + ABS |
Features | PowerClaw latching system, Protective Web, Smart Strap, Water Resistance IP65 Rated, Rubberized Interior |
Water and Air Tight O-Ring | IP65 |
Case Type | Micro Case |
Item | Micro Case |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Deep Impact Socket (5-3254)
- DIABLO 1-1/8"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1260)
- VEGA Slotted Bit Finder 20 (20-22) x 3-7/8 (BBF20)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- NANUK CASES Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327 (909S-080BL-0A0-19327)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-010BK-0A0)
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-010YL-0A0)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000BK-0A0)
- NANUK CASES Case with Padded Divider, Orange, 908S-020OR-0A0 (908S-020OR-0A0)
- PELICAN Desert Tan Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- Nanuk Cases Hard Case Storage