Shop All Hard Case Storage
Nanuk Cases
Orange Carrying Case, 16.9"L x 12.9"W x 9.3"D
Mfr # 918-1003
Zoro # G5442048
product price: $184.95
/pk 4, $46.24/ea
Sold in multiples of 4 for $739.80
Free Shipping & Returns
$739.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 9.3"
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 918-1003
- Zoro # G5442048
- UPC # 666365016850
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 9.3" |
Overall Length | 17 |
Overall Width | 10 |
Overall Height | 14 |
Details
Color | Orange |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Water and Air Tight O-Ring | IP67 |
Handle Style | Soft Grip |
Item | Carrying Case |
Case Type | Carrying Case |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (207149)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2962-20, 48-59-1880)
- CMT 10" ITK Rip Circular Saw Blade (250.024.10)
- DURHAM MFG Cut Off Wheel Abrasives Dispenser, 4 1/2 (557-95)
- NANUK CASES Graphite Carrying Case, 16.9"L x 12.9"W x 9.3"D, Overall Depth: 9.3" (918-1007)
- NANUK CASES Case, Black, 963S-000BK-0A0 (963S-000BK-0A0)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- NANUK CASES Case with Foam, Black, 968S-010BK-0A0 (968S-010BK-0A0)
- NANUK CASES Olive Long Case, 55.1"L x 17.3"W x 6.6"D (995-1006)
- NANUK CASES Case with Laptop Kitwith Strap, 923S-041GP-0A0 (923S-041GP-0A0)
- VESTIL ALUMINUM CARRYING CASE 13 X 14.5 X 6 (CASE-1813)
- Nanuk Cases Hard Case Storage