Shop All Hard Case Storage
Nanuk Cases
Olive Long Case, 55.1"L x 17.3"W x 6.6"D, Overall Length: 55.1"
Mfr # 995-0006
Zoro # G5441628
product price: $314.95
/ea
Free Shipping & Returns
$314.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features TSA Power Claw Latches, Waterproof Cases, Impact Resistant, Spring Loaded Handles, Reinforced Metal Padlock Holes, Tie Down Eyelets, Polyurethane Wheels
- Overall Depth 6.6"
- Overall Length 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 995-0006
- Zoro # G5441628
- UPC # 666365015280
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6.6" |
Overall Length | 56 |
Overall Width | 8 |
Overall Height | 19 |
Details
Color | Olive |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | TSA Power Claw Latches, Waterproof Cases, Impact Resistant, Spring Loaded Handles, Reinforced Metal Padlock Holes, Tie Down Eyelets, Polyurethane Wheels |
Water and Air Tight O-Ring | IP67 |
Handle Style | 2 Spring Loaded Handles |
Item | Long Case |
Case Type | Long Case |
Description
Extreme Protective Case,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/32" Long Ball Nose, Chrome Socket (D006953)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, TiCN (206-001204)
- MITUTOYO Micrometer, Uni, I.A. 0-25/.01mm (117-101)
- SUNEX 1/2" Drive Wall Whl Protct Imp Socket (2849)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- NANUK CASES Black Protective Case, 18.7"L x 14.8"W x 7"D (925S-000BK-0A0)
- NANUK CASES Orange Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010OR-0A0)
- NANUK CASES Case with Foam, Orange, 955S-010OR-0A0 (955S-010OR-0A0)
- NANUK CASES Case with Foam Insert for 6 Wine Bottles, 938S-080BK-0A0-19365 (938S-080BK-0A0-19365)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- Nanuk Cases Hard Case Storage