Shop All Hard Case Storage
Nanuk Cases
Olive Long Case, 55.1"L x 17.3"W x 6.6"D
Mfr # 995-1006
Zoro # G5441591
product price: $344.95
/ea
Free Shipping & Returns
$344.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Foam, TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 6.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 995-1006
- Zoro # G5441591
- UPC # 666365015358
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6.6" |
Overall Length | 56 |
Overall Width | 8 |
Overall Height | 19 |
Details
Color | Olive |
Includes | Foam, TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Includes Foam | Yes |
Water and Air Tight O-Ring | IP67 |
Handle Style | 2 Spring Loaded Handles |
Item | Long Case |
Case Type | Long Case |
Description
Extreme Protective Case W/Foam,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL EZY-Tote Tool Carrier-RE Bull Float (CC1013)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- GUARDAIR Ergonomic Air Gun, 36" Extension (LZR600036AA)
- BON TOOL Bon 84-419 Mixer, Fan Blade, 3 Paddle, 24" X 3/8" (84-419)
- NANUK CASES Case with Foam, Red, 910S-010RD-0A0 (910S-010RD-0A0)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1007)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-0004)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000BK-0A0)
- NANUK CASES Case Nano, Red (330-0009)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-000OR-0A0)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- Nanuk Cases Hard Case Storage