Shop All Hard Case Storage
Nanuk Cases
Lime Protective Case, 12-1/2"L x 10.1"W x 6"D
Mfr # 905S-000LI-0A0
Zoro # G8297353
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 905S-000LI-0A0
- Zoro # G8297353
- UPC # 666365011756
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 6 in |
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Bottom Depth | 4 1/8 in |
Inside Length | 9 3/8 in |
Lid Depth | 1 3/8 in |
Inside Depth | 5 1/2 in |
Inside Width | 7 3/8 in |
Carry-On Size | Yes |
Inside Length Range | Shorter than 12 in |
Depth (Top Lid - Bottom) | 1 3/8 in - 4 1/8 in |
Inside Width Range | Narrower than 10 in |
Overall Length2 | Yes |
Overall Width1 | Yes |
Inside WxLxD | 7 3/8 in x 9 3/8 in x 5 1/2 in |
Inside Depth Range | 4 to 10 in |
Overall WxLxD | 10 1/8 in x 12 1/2 in x 6 in |
Overall Depth1 | Yes |
Padlock Hole Diameter | 5/16 in |
Overall Width2 | Yes |
Overall Length1 | Yes |
Overall Length22 | Yes |
Overall Width14 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Width9 | No |
Overall Length14 | Yes |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Description
Protective Case, Bottom Depth 4 1/8 in, Closure Type Latches; Padlock, Color Green, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 5 1/2 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 3/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 in, Overall Length 12 1/2 in, Overall Width 10 1/8 in, Weight Capacity 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.17 (609)
- OSG Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (1662600)
- SUNEX SKT SET 3/8" DR 13 PC SAE WEATHERHD MAS (SU9913)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20SS)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000OR-0A0)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-020BK-0A0)
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- NANUK CASES Case with Foam for Sony(R) A7, Orange, 935S-080OR-0A0-19017 (935S-080OR-0A0-19017)
- SEAHORSE Seahorse 52 Micro Case- Clear (52CL)
- Nanuk Cases Hard Case Storage