Shop All Hard Case Storage
Nanuk Cases
Hard Protective Case with Pad Divider, Bl
Mfr # 962S-020BK-0A0
Zoro # G908363426
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Resin
- Features Padded Dividers
- Overall Length 31.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 962S-020BK-0A0
- Zoro # G908363426
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 31.1 in |
Overall Width | 19.5 in |
Overall Height | 11.1 in |
Details
Color | Black |
Includes | Case |
Material | Resin |
Features | Padded Dividers |
Finish | Matte |
Standards | DEF-STAN 81-41, IP6X INGRESS PROTECTION - DUSTPROOF, IPX7 INGRESS PROTECTION - WATERPROOF, MIL-C-4150J - IMPACT, MIL-STD-810G - IMMERSION, MIL-STD-810G - FUNGUS TEST, ATA SPECIFICATION 300 - CATEGORY 1 IMPACT |
Storage Trunk Item | Hard Protective Case |
Wheel Type | 2 Sets of heavy-duty double wheels featuring stainless steel bearings, Polyurethane/Polycarbonate |
Item | Hard Protective Case with Pad Divider,Bl |
Weight | 27.9 lbs |
Description
Hard Protective Case with Pad Divider,Bl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1193LO)
- ANGLO AMERICAN TOOLS Grip-On 6 C-Clamp With Swivel Tips (Epoxy) (GR22406)
- VIM PRODUCTS Socket Holder Rail, 1/4" (VIMV420)
- EKLIND HEX KEY PWR TBALL 6MM 9"" (64860)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 933S-060YL-0A0 (933S-060YL-0A0)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Hard Protective Case without Foam, Orange (962S-000OR-0A0)
- NANUK CASES Case with Padded Divider, Black, 965S-020BK-0A0 (965S-020BK-0A0)
- NANUK CASES Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327 (909S-080BL-0A0-19327)
- Nanuk Cases Hard Case Storage