Shop All Hard Case Storage
Nanuk Cases
Hard Protective Case with Foam, Orange
Mfr # 962S-010OR-0A0
Zoro # G608363429
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Case
- Material Resin
- Features Cubed Foam
- Overall Length 31.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 962S-010OR-0A0
- Zoro # G608363429
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 31.1 in |
Overall Width | 19.5 in |
Overall Height | 11.1 in |
Details
Color | Orange |
Includes | Case |
Material | Resin |
Features | Cubed Foam |
Finish | Matte |
Item | Hard Protective Case with Foam,Orange |
Weight | 26.5 lbs |
Wheel Type | 2 Sets of heavy-duty double wheels featuring stainless steel bearings, Polyurethane/Polycarbonate |
Standards | DEF-STAN 81-41, IP6X INGRESS PROTECTION - DUSTPROOF, IPX7 INGRESS PROTECTION - WATERPROOF, MIL-C-4150J - IMPACT, MIL-STD-810G - IMMERSION, MIL-STD-810G - FUNGUS TEST, ATA SPECIFICATION 300 - CATEGORY 1 IMPACT |
Storage Trunk Item | Hard Protective Case |
Description
Hard Protective Case with Foam,Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 50 Foot Bulk Pac 1/2 Black (8450-119)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- HHIP R8 3" Head Boring Tool Set (1001-5940)
- STEELMAN Diamond Tipped Low Profile PH0 Phillips Screwdriver (78948)
- NANUK CASES Case with Foam for Sony(R) A7, Orange, 935S-080OR-0A0-19017 (935S-080OR-0A0-19017)
- NANUK CASES Case w/ Lid Org with Divider, Graphite, 960S-060GP-0A0 (960S-060GP-0A0)
- NANUK CASES Orange Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010OR-0A0)
- NANUK CASES Case, Silver, 905S-000SV-0A0 (905S-000SV-0A0)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D (990-1006)
- NANUK CASES Case with Lid Organizer Divider, Orange, 945S-060OR-0A0 (945S-060OR-0A0)
- PELICAN Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730-000-130)
- Nanuk Cases Hard Case Storage