Shop All Hard Case Storage
Nanuk Cases
Hard Protective Case with Foam, Black
Mfr # 962S-010BK-0A0
Zoro # G008363425
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Resin
- Features Cubed Foam
- Overall Length 31.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 962S-010BK-0A0
- Zoro # G008363425
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 31.1 in |
Overall Width | 19.5 in |
Overall Height | 11.1 in |
Details
Color | Black |
Includes | Case |
Material | Resin |
Features | Cubed Foam |
Finish | Matte |
Weight | 26.5 lbs |
Item | Hard Protective Case with Foam,Black |
Storage Trunk Item | Hard Protective Case |
Standards | DEF-STAN 81-41, IP6X INGRESS PROTECTION - DUSTPROOF, IPX7 INGRESS PROTECTION - WATERPROOF, MIL-C-4150J - IMPACT, MIL-STD-810G - IMMERSION, MIL-STD-810G - FUNGUS TEST, ATA SPECIFICATION 300 - CATEGORY 1 IMPACT |
Wheel Type | 2 Sets of heavy-duty double wheels featuring stainless steel bearings, Polyurethane/Polycarbonate |
Description
Hard Protective Case with Foam,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Laser Level, 150 ft. (40-6240)
- OEMTOOLS 3 Piece Socket Tray Metric (22211)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- MAYHEW PRY BAR SET 3PC WHANDLES (MAY61350)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-0004)
- NANUK CASES Case 975, No Pull Handle w/Heels, Black (975W-000BK-0A0)
- NANUK CASES Case with Foam Take Down, Olive, 985S-081OL-0A0-18332 (985S-081OL-0A0-18332)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 935S-080BL-0A0-19017 (935S-080BL-0A0-19017)
- NANUK CASES Case, Silver, 940S-000SV-0A0 (940S-000SV-0A0)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 7.3"D (IM2400)
- Nanuk Cases Hard Case Storage