Shop All Hard Case Storage
Nanuk Cases
Graphite Padded Divider Case, 19.9"L x 16.1"W x 10.1"D
Mfr # 933-2007
Zoro # G5441740
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 10.1"
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 933-2007
- Zoro # G5441740
- UPC # 666365017369
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 10.1" |
Overall Length | 20 |
Overall Width | 11 |
Overall Height | 17 |
Details
Color | Graphite |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Water and Air Tight O-Ring | IP67 |
Handle Style | Soft Grip |
Case Type | Padded Divider Case |
Item | Padded Divider Case |
Description
Protective Duty Case W/Divider,Graph
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/4-10", 3" dia. (WTRT-033)
- ROTHENBERGER Pipe Threading Dies, NPT, 1/2 to 3/4 in (00027)
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- NANUK CASES Case, Black, 960S-000BK-0A0 (960S-000BK-0A0)
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- NANUK CASES Case with Lid Organizer Divider, Black, 933S-060BK-0A0 (933S-060BK-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- SKB Tan Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15TE)
- Nanuk Cases Hard Case Storage