Shop All Hard Case Storage
Nanuk Cases
Graphite Carrying Case, 16.9"L x 12.9"W x 9.3"D, Overall Depth: 9.3"
Mfr # 918-1007
Zoro # G5442005
product price: $184.95
/pk 4, $46.24/ea
Sold in multiples of 4 for $739.80
Free Shipping & Returns
$739.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Depth 9.3"
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 918-1007
- Zoro # G5442005
- UPC # 666365016911
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | 9.3" |
Overall Length | 17 |
Overall Width | 10 |
Overall Height | 14 |
Details
Color | Graphite |
Includes | Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Water and Air Tight O-Ring | IP67 |
Handle Style | Soft Grip |
Case Type | Carrying Case |
Item | Carrying Case |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Linemans Plier, Steel (03 01 180)
- MITUTOYO Zero Setter, 0 to 0.125" Range, White (950-111)
- KLEIN TOOLS 8 3/4 in Ratchet Crimper Frame 10 to 22 AWG (VDV200-010)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 25" L, Chrome Finish (440G16)
- NANUK CASES Orange Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-1003)
- NANUK CASES Case, Red, 935S-000RD-0A0 (935S-000RD-0A0)
- NANUK CASES Case with Foam, Red, 909S-010RD-0A0 (909S-010RD-0A0)
- NANUK CASES Case, Olive, 915S-000OL-0A0 (915S-000OL-0A0)
- NANUK CASES Case with Foam, Olive, 903S-010OL-0A0 (903S-010OL-0A0)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- SKB Tan Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12TE)
- Nanuk Cases Hard Case Storage