Shop All Tool Storage Accessories
Nanuk Cases
Foam Inserts (4 Part) for 908 Case
Mfr # 908-FOAM
Zoro # G606125913
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Cubed Foam
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 908-FOAM
- Zoro # G606125913
- Country of Origin Canada
- Category Tool Storage Accessories
Details
Item | Cubed Foam |
Features | Cubed Foam |
Material | Polyurethane |
Description
Foam Inserts (4 Part) for 908 Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 5/16 In, 13 In L, Shank1/4 In (6PTF4)
- WILDE TOOL PUNCH CHISEL SET 12 PIECE (K12.NP/VR)
- EUROBOOR Auto Arbor MT3 - 3/4 inch Weldon (IMC.3Q)
- CHICAGO-LATROBE 60PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS #1-#60 (69865)
- NANUK CASES Customized Foam Insert (935), 935-FOAM_3 BOTTLES (935-FOAM_3 BOTTLES)
- NANUK CASES Waterproof Panel Kit, Aluminium, 908 (908-PANEL ALUM. KIT (BOTTOM))
- NANUK CASES Customized Foam Insert, 990-FOAM_AR (990-FOAM_AR)
- NANUK CASES Customized Foam Insert (935) for 2 Bodie, 935-FOAM_DSLR (935-FOAM_DSLR)
- NANUK CASES Foam Inserts (3 Part) for 910 Case (910-FOAM)
- NANUK CASES Customized Foam Insert (925) for Mavic 3, 925-FOAM_MAVIC 3 (925-FOAM_MAVIC 3)
- DISCO Gray Finish Lrg Metal Tray 24 Hole W/a Catch (80382)
- Nanuk Cases Tool Storage Accessories