Shop All Hard Case Storage
Nanuk Cases
Foam Inserts, 3 Part, 995 Nanuk Case
Mfr # 995-FOAM
Zoro # G5441585
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Material Polyurethane
- Features Long Case
- Overall Depth Base: 4-1/4"; Lid Eggshell: 1-3/4"
- Overall Length Base: 51-1/4", 51-7/16", 51-15/16"; Lid Eggshell: 51-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 995-FOAM
- Zoro # G5441585
- UPC # 666365015365
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | Base: 4-1/4"; Lid Eggshell: 1-3/4" |
Overall Length | Base: 51-1/4", 51-7/16", 51-15/16"; Lid Eggshell: 51-1/8" |
Overall Width | Base: 13", 13-15/16", 14-7/16"; Lid Eggshell: 13-3/4" |
Details
Includes | Case |
Material | Polyurethane |
Features | Long Case |
Includes Foam | yes |
Water and Air Tight O-Ring | IP67 |
Item | Long Case |
Case Type | Long Case |
Description
If you're looking for a high-quality case that can protect your equipment, the Nanuk 995 is just what you need. The 3 part foam inserts are designed to fit most brands of rifles and shotguns. This case has an overall length of 51 1/4", 51 7/16" and 51 15/16". It also has an eggshell lid with dimensions of 51 1/8" x 13", 13 3/4" and 14 7/16". Made from polyurethane foam, this long case comes complete with water and air tight O-ring seal. It is both dustproof and waterproof. It measures 4 1/4" in depth at its base, while the lid measures 1 3/4". For excellent protection against impacts, moisture, dust or scratches, you will want to get your hands on the Nanuk 995 Long Case today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm (102201350)
- CRESCENT NICHOLSON 10" Square Double Cut Smooth File (13262)
- GEDORE Brick Cutting Chisel, 50mm (103-50)
- CMT Rabbeting Set, 1/4-Inch Shank (835.001.11)
- NANUK CASES 909 Waterproof Hard Case With Foam Insert (909-1001)
- NANUK CASES Case, Blue, 935S-000BL-0A0 (935S-000BL-0A0)
- NANUK CASES Case Nano, Red (330-0009)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- NANUK CASES Case with Lid Organizer Foam, Blue, 935S-050BL-0A0 (935S-050BL-0A0)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 950S-060BK-0A0 (950S-060BK-0A0)
- NANUK CASES Hard Protective Case without Foam, Orange (962S-000OR-0A0)
- Nanuk Cases Hard Case Storage