Shop All Hard Case Storage
Nanuk Cases
Foam Inserts, 3 Part, 933 Nanuk Case
Mfr # 933-FOAM
Zoro # G5441725
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1x) 1-3/4" Thick Convoluted Lid Foam, (1x) 2-1/2" Thick Precut Cubed Foam Layers, (2x) 2" Thick Precut Cubed Foam Layers, (1x) 1/2" Thick Base Pad
- Material Polyurethane
- Features Foam Insert
- Overall Depth Lid Tray: 1-3/4", Base Tray: 7"
- Overall Length 18.437"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 933-FOAM
- Zoro # G5441725
- UPC # 666365011176
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Depth | Lid Tray: 1-3/4", Base Tray: 7" |
Overall Length | 18.437" |
Overall Width | 13-1/4" |
Details
Includes | (1x) 1-3/4" Thick Convoluted Lid Foam, (1x) 2-1/2" Thick Precut Cubed Foam Layers, (2x) 2" Thick Precut Cubed Foam Layers, (1x) 1/2" Thick Base Pad |
Material | Polyurethane |
Features | Foam Insert |
Includes Foam | Yes |
Item | Foam Insert |
Description
Foam Inserts,3 Part,933 Nanuk Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- MILWAUKEE TOOL 2-3/4" Diamond Premium Wet Core Bit (48-17-3027)
- DRILL AMERICA 12.00mm HSS Jobber Length Drill Bit (DWDMM12.00)
- LENOX Band Saw Blade, 17 ft. 5 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793009)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Case with Foam Insert for (21296), 935S-080GP-0A0-21296 (935S-080GP-0A0-21296)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-010BK-0A0)
- NANUK CASES 909 Waterproof Hard Case With Foam Insert (909-1001)
- NANUK CASES Case with Foam, Olive, 909S-010OL-0A0 (909S-010OL-0A0)
- NANUK CASES Orange Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000OR-0A0)
- NANUK CASES Case with Padded Divider, Olive, 940S-020OL-0A0 (940S-020OL-0A0)
- Nanuk Cases Hard Case Storage