Shop All Hard Case Storage
Nanuk Cases
Case, Yellow, 960S-000YL-0A0
Mfr # 960S-000YL-0A0
Zoro # G706125615
Free Shipping & Returns
$319.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 960S-000YL-0A0
- Zoro # G706125615
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 15 |
Overall Height | 26 |
Depth | 10.8 |
Height | 14.5 |
Details
Color | Yellow |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Yellow |
Load Capacity | 4825 cu.in | 2.79 cu.ft | 79.0 L |
Storage Trunk Item | Lid Organizer for Nanuk Case |
Weight | 23 |
Description
Case,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric Ball End Screwdriver Set With Proguard (6-Piece) (10686)
- HHIP 15 X 10 X 1.5" Precision Granite Square (4901-2706)
- OSG HSS End Mill, 1-1/8in.dia., 2in.Cut L (5415200)
- KLEIN TOOLS Black Leather 8 Pockets, 5164 (5164)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 933S-060YL-0A0 (933S-060YL-0A0)
- NANUK CASES Case with Foam, Yellow, 955S-010YL-0A0 (955S-010YL-0A0)
- NANUK CASES Case, Black, 950S-000BK-0A0 (950S-000BK-0A0)
- NANUK CASES Yellow Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020YL-0A0)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-0001)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- PELICAN Black Protective Case, 21.96"L x 13.97"W x 7.5"D (015250-0041-110)
- Nanuk Cases Hard Case Storage