Shop All Hard Case Storage
Nanuk Cases
Case, Yellow, 950S-000YL-0A0
Mfr # 950S-000YL-0A0
Zoro # G306125602
product price: $254.95
/ea
Free Shipping & Returns
$254.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Product Information
- Brand Nanuk Cases
- MFR # 950S-000YL-0A0
- Zoro # G306125602
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 19 |
Overall Height | 12 |
Height | 11.7 |
Depth | 8 |
Details
Color | Yellow |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 17 |
Load Capacity | 3168 cu.in | 1.83 cu.ft | 51.9 L |
Storage Trunk Item | Waterproof Hard Case with Wheels |
Item | Case,Yellow |
Description
Case,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #48 2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM19)
- MAKITA 18V LXT® Jig Saw Kit (3.0Ah) (XVJ03)
- PROTO 1/2" Drive Ratchet Repair Kit, Chrome (J54HTCFRK)
- CRESCENT WISS Crimper 3 Blade Cooper (WC3SN)
- NANUK CASES Case with Foam, Lime, 908S-010LI-0A0 (908S-010LI-0A0)
- NANUK CASES Case with Lid Organizer Divider, Red, 935S-060RD-0A0 (935S-060RD-0A0)
- NANUK CASES Case, Graphite, 940S-000GP-0A0 (940S-000GP-0A0)
- NANUK CASES Case with Foam, Graphite, 930S-010GP-0A0 (930S-010GP-0A0)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020BK-0A0)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- FLAMBEAU Black Protective Case, 14"L x 10-1/2"W x 4"D (50330F)
- Nanuk Cases Hard Case Storage