Shop All Hard Case Storage
Nanuk Cases
Case, Yellow, 909S-000YL-0A0
Mfr # 909S-000YL-0A0
Zoro # G306125886
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Case
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 909S-000YL-0A0
- Zoro # G306125886
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 5 |
Overall Height | 10 |
Depth | 2.37 |
Height | 4.38 |
Details
Color | Yellow |
Includes | Case |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case,Yellow |
Weight | 3 |
Load Capacity | 295 cu.in | 0.18 cu.ft | 4.8 L |
Storage Trunk Item | Waterproof Hard Case |
Description
Case,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw Kit with 9.0Ah Battery (DCS577X1)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-24)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- TEXTEX Testex Press-O-Film® Kit (20TECXKIT)
- NANUK CASES Case with Foam, Black, 938S-010BK-0A0 (938S-010BK-0A0)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010BK-0A0)
- NANUK CASES Case with Foam, Graphite, 995S-011GP-0A0 (995S-011GP-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- NANUK CASES Case with Lid Organizer Foam, Olive, 935S-050OL-0A0 (935S-050OL-0A0)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- PELICAN Black Protective Case, 37-1/2" L x 27.13" W x 14.37" D (1730-000-110)
- Nanuk Cases Hard Case Storage