Shop All Hard Case Storage
Nanuk Cases
Case w/Lid Organizer w/F Sony(R) A7, 935S-070OL-0A0-19017
Mfr # 935S-070OL-0A0-19017
Zoro # G306125442
Free Shipping & Returns
$374.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
- Overall Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-070OL-0A0-19017
- Zoro # G306125442
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Olive |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case w/Lid Organizer w/F Sony(R) A7 |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Storage Trunk Item | Waterproof Carry-On Hard Case with Lid Organizer and Wheels |
Weight | 14 |
Description
Case w/Lid Organizer w/F Sony(R) A7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" XP Turbo Segmented Diamond Blade (DW4713T)
- DREMEL Drill Bit, Diamond, 1/16 in., 3/32 in. Dia (664DR)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/8"opening size. (2638SW)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No042 (445-3X)
- NANUK CASES Case, Blue, 910S-000BL-0A0 (910S-000BL-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020YL-0A0)
- NANUK CASES Orange Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0003)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 925S-080GP-0A0-21102 (925S-080GP-0A0-21102)
- NANUK CASES Case with Foam, Black, 968S-010BK-0A0 (968S-010BK-0A0)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- PELICAN Black Protective Case, 20.7"L x 17.2"W x 8.40"D (1550NF)
- Nanuk Cases Hard Case Storage