Shop All Hard Case Storage
Nanuk Cases
Case w/Lid Organizer w/Divider, Silver, 918S-060SV-0A0
Mfr # 918S-060SV-0A0
Zoro # G306125206
product price: $277.95
/ea
Free Shipping & Returns
$277.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 918S-060SV-0A0
- Zoro # G306125206
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 17 |
Overall Width | 10 |
Overall Height | 14 |
Height | 9.3 |
Details
Color | Silver |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 9 |
Item | Case w/Lid Organizer w/Divider,Silver |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Description
Case w/Lid Organizer w/Divider,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 27in1 Ratcheting Multi-Bit Screwdriver (48-22-2904)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMT, 2, Carbide (WCMT 32.52-LX6 UD52)
- CRESCENT NICHOLSON 10" Round Single Cut Bastard File (12019)
- MITUTOYO Outside Micrometer, 0.0001" Resolution (103-931)
- NANUK CASES Case, Tan, 909S-000TN-0A0 (909S-000TN-0A0)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-020BK-0A0)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010YL-0A0)
- NANUK CASES Black Protective Case, 18.7"L x 14.8"W x 7"D (925S-010BK-0A0)
- NANUK CASES Case Nano, Red (330-0009)
- NANUK CASES Case, Black, 963S-000BK-0A0 (963S-000BK-0A0)
- PELICAN ProtAirCase, 9 39/64 in, PrPu, Blk (016070-0011-110)
- Nanuk Cases Hard Case Storage