Shop All Hard Case Storage
Nanuk Cases
Case w/Lid Organizer w/Divider, Olive, 960S-060OL-0A0
Mfr # 960S-060OL-0A0
Zoro # G606125401
Free Shipping & Returns
$624.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 960S-060OL-0A0
- Zoro # G606125401
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 15 |
Overall Height | 26 |
Depth | 10.8 |
Height | 14.5 |
Details
Color | Olive |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Lid Organizer for Nanuk Case |
Load Capacity | 4825 cu.in | 2.79 cu.ft | 79.0 L |
Item | Case w/Lid Organizer w/Divider,Olive |
Weight | 26 |
Description
Case w/Lid Organizer w/Divider,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10-1/2" L, Satin Finish (05003600001)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1310)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- J.W. WINCO GN300.1-63-5/16X18-40-SW Adjustable Lever Stainless Steel (5T40A07K)
- NANUK CASES Black Protective Case, 22"L x 14"W x 9"D (935S-000BK-0A0)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- NANUK CASES Case w/ Lid Org with Divider, Graphite, 960S-060GP-0A0 (960S-060GP-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- NANUK CASES Case 909 Empty with First Aid Logo, Red (909S-000RD-PA0-FSA01)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- SEAHORSE Seahorse 520 Case with Foam- Orange (520FOR)
- Nanuk Cases Hard Case Storage