Shop All Hard Case Storage
Nanuk Cases
Case w/Lid Organizer w/Divider, Olive, 940S-060OL-0A0
Mfr # 940S-060OL-0A0
Zoro # G406125632
product price: $424.95
/ea
Free Shipping & Returns
$424.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
- Overall Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 940S-060OL-0A0
- Zoro # G406125632
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 9 |
Overall Height | 18 |
Depth | 5.9 |
Height | 8.5 |
Details
Color | Olive |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Item | Case w/Lid Organizer w/Divider,Olive |
Weight | 14 |
Load Capacity | 2240 cu.in | 1.29 cu.ft | 36.7 L |
Description
Case w/Lid Organizer w/Divider,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 3" Blade W, Orange (69727)
- DEWALT Taping Knife, SS, Soft Grip, 12 (DXTT-2-137)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- GENERAL TOOLS DRILL STOP SET (GNS838)
- NANUK CASES Case with Foam Insert for (21256), 909S-080SV-0A0-21256 (909S-080SV-0A0-21256)
- NANUK CASES Case 310 Empty with First Aid Logo, Red (310-FSA9)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- NANUK CASES Case with Padded Divider, Orange, 938S-020OR-0A0 (938S-020OR-0A0)
- NANUK CASES Case with Padded Divider, Orange, 908S-020OR-0A0 (908S-020OR-0A0)
- NANUK CASES Case 975, No Pull Handle w/Heels, Black (975W-000BK-0A0)
- PELICAN Photo Lid Organizer for 1600/10/20 (1609)
- Nanuk Cases Hard Case Storage