Shop All Hard Case Storage
Nanuk Cases
Case w/Lid Organizer w/Divider, Black, 960S-060BK-0A0
Mfr # 960S-060BK-0A0
Zoro # G106125420
Free Shipping & Returns
$624.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 960S-060BK-0A0
- Zoro # G106125420
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 15 |
Overall Height | 26 |
Depth | 10.8 |
Height | 14.5 |
Details
Color | Black |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 26 |
Load Capacity | 4825 cu.in | 2.79 cu.ft | 79.0 L |
Storage Trunk Item | Lid Organizer for Nanuk Case |
Item | Case w/Lid Organizer w/Divider,Black |
Description
Case w/Lid Organizer w/Divider,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chip Pan Hangar Assembly (26847)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- KO-KEN Nut Setter 10mm 6 Point 200mm Magnet 1/4 Hex Drive (115.200-10)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4190)
- NANUK CASES Case, Standard, Black, 988S-000BK-0A0 (988S-000BK-0A0)
- NANUK CASES Case with Foam, Orange, 955S-010OR-0A0 (955S-010OR-0A0)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- NANUK CASES Case with Lid Organizer Foam, Orange, 935S-050OR-0A0 (935S-050OR-0A0)
- NANUK CASES Case with Foam, Black, 985S-011BK-0A0 (985S-011BK-0A0)
- PLATT Protective Case, 19-1/8"L x 15-1/2"W (1520T-CB)
- Nanuk Cases Hard Case Storage