Shop All Hard Case Storage
Nanuk Cases
Case w/Lid Organizer w/Divider, Black, 950S-060BK-0A0
Mfr # 950S-060BK-0A0
Zoro # G906125613
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 950S-060BK-0A0
- Zoro # G906125613
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 19 |
Overall Height | 12 |
Depth | 8 |
Height | 11.7 |
Details
Color | Black |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 3168 cu.in | 1.83 cu.ft | 51.9 L |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Weight | 21 |
Item | Case w/Lid Organizer w/Divider,Black |
Description
Case w/Lid Organizer w/Divider,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Flex Arm with Vise Grip (3D103)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105-R)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR9114B25)
- STARRETT Precision Square, Stainless Steel (3020-4)
- NANUK CASES Case with Foam, Red, 910S-010RD-0A0 (910S-010RD-0A0)
- NANUK CASES Orange Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-020OR-0A0)
- NANUK CASES Case with Padded Divider, Olive, 920S-020OL-0A0 (920S-020OL-0A0)
- NANUK CASES Black Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2001)
- NANUK CASES Case with Foam Insert for 3 Wine B, 935S-080GP-0A0-20192 (935S-080GP-0A0-20192)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- PLATT Black Protective Case, 13-1/2"L x 10"W x 5-1/2"D (407)
- Nanuk Cases Hard Case Storage