Shop All Hard Case Storage
Nanuk Cases
Case w/Lid Organizer w/Divider, Black, 925S-060BK-0A0
Mfr # 925S-060BK-0A0
Zoro # G906125903
Free Shipping & Returns
$292.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Padded Divider, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 925S-060BK-0A0
- Zoro # G906125903
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Depth | 4.3 |
Height | 7 |
Details
Color | Black |
Includes | Padded Divider, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer and Padded Divider |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Weight | 8 |
Item | Case w/Lid Organizer w/Divider,Black |
Description
Case w/Lid Organizer w/Divider,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- IRWIN Strait-Line 4 oz Standard Marking Chalk Red (66401ZR)
- MAKITA Drywall Cut-Out Tool Kit (3706K)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12044)
- NANUK CASES Case with Foam Insert for Oculus 2, 925S-080GP-0A0-21313 (925S-080GP-0A0-21313)
- NANUK CASES Case, Black, 963S-000BK-0A0 (963S-000BK-0A0)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-010OR-0A0)
- NANUK CASES Case, Blue, 935S-000BL-0A0 (935S-000BL-0A0)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- NANUK CASES Case, Black, 960S-000BK-0A0 (960S-000BK-0A0)
- Nanuk Cases Hard Case Storage