Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Yellow, 950S-020YL-0A0
Mfr # 950S-020YL-0A0
Zoro # G606125241
Free Shipping & Returns
$399.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 950S-020YL-0A0
- Zoro # G606125241
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 19 |
Overall Height | 12 |
Depth | 8 |
Height | 11.7 |
Details
Color | Yellow |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Wheels and Padded Dividers |
Weight | 21 |
Item | Case with Padded Divider,Yellow |
Load Capacity | 3168 cu.in | 1.83 cu.ft | 51.9 L |
Description
Case with Padded Divider,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Synt II Multi-Tool, 11 Tools (SN1011-CP)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (22YK56)
- DYNAMIC Tools 5/16" Loop Handle Hex Key, 9" Long (D043410)
- CRAFTSMAN Sockets, 15/16" 72 Tooth 12 Point SAE Ra (CMMT38961)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- NANUK CASES Hard Protective Case without Foam, Orange (962S-000OR-0A0)
- NANUK CASES Case with Padded Divider, Orange, 938S-020OR-0A0 (938S-020OR-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 908S-010BL-0A0 (908S-010BL-0A0)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000BK-0A0)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-000OR-0A0)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- Nanuk Cases Hard Case Storage