Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Yellow, 938S-020YL-0A0
Mfr # 938S-020YL-0A0
Zoro # G406125533
product price: $424.95
/ea
Free Shipping & Returns
$424.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 938S-020YL-0A0
- Zoro # G406125533
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 24 |
Overall Width | 16 |
Overall Height | 14 |
Height | 13.2 |
Depth | 9.5 |
Details
Color | Yellow |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 3118 cu.in | 1.8 cu.ft | 51.1 L |
Weight | 19 |
Storage Trunk Item | Waterproof Hard Case with Wheels and Padded Divider |
Item | Case with Padded Divider,Yellow |
Description
Case with Padded Divider,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- GATOR Reciprocating Saw Blade 9 in. x 1 in. x 14tpi #12094-10, X-Heavy Duty Metal Cutting, 10PK (12094-10)
- DIAMOND VANTAGE Core Bit, 1-1/8 x 5/8-11 in (01112HWZGH)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK (61816)
- NANUK CASES Case, Blue, 903S-000BL-0A0 (903S-000BL-0A0)
- NANUK CASES Case with Lid Organizer Foam, Blue, 935S-050BL-0A0 (935S-050BL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Orange, 945S-060OR-0A0 (945S-060OR-0A0)
- NANUK CASES Case, Blue, 935S-000BL-0A0 (935S-000BL-0A0)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-000OR-0A0)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- NANUK CASES Case with Padded Divider, Olive, 940S-020OL-0A0 (940S-020OL-0A0)
- Nanuk Cases Hard Case Storage