Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Yellow, 935S-020YL-0A0
Mfr # 935S-020YL-0A0
Zoro # G406125502
product price: $309.95
/ea
Free Shipping & Returns
$309.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-020YL-0A0
- Zoro # G406125502
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Yellow |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 16 |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Storage Trunk Item | Waterproof Carry-On Hard Case with Wheels and Padded Dividers |
Item | Case with Padded Divider,Yellow |
Description
Case with Padded Divider,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- TITAN Pry Bar Set, 4 pcs. (17102)
- CHANNELLOCK PLIER WELDING 9" (CL360)
- KO-KEN Socket set 3/8-15/16 12 Point 300mm 10 pieces 1/2 Sq. Drive (RS4305A/10)
- NANUK CASES Case with Foam, Tan, 910S-010TN-0A0 (910S-010TN-0A0)
- NANUK CASES Yellow Protective Case, 18.7"L x 14.8"W x 7"D (925S-010YL-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010YL-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- NANUK CASES Black Micro Case, 5.9"L x 4.3"W x 1.7"D (310-0001)
- NANUK CASES Case, Yellow, 950S-000YL-0A0 (950S-000YL-0A0)
- PLANO Black Protective Tube Case, 112"L x 11-1/2"W x 8-1/2"D (650800)
- Nanuk Cases Hard Case Storage