Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider (TSA Latches), 923S-021SV-0A0
Mfr # 923S-021SV-0A0
Zoro # G706125547
product price: $272.95
/ea
Free Shipping & Returns
$272.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padded Divider TSA Latches
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 19
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 923S-021SV-0A0
- Zoro # G706125547
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 19 |
Overall Width | 7 |
Overall Height | 16 |
Height | 6.3 |
Depth | 3.6 |
Details
Color | Silver |
Includes | Padded Divider TSA Latches |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 8 |
Item | Case with Padded Divider (TSA Latches) |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Load Capacity | 1019 cu.in | 0.57 cu.ft | 16.7 L |
Description
Case with Padded Divider (TSA Latches)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- HHIP 3" X 1 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-3000)
- MCGUIRE NICHOLAS Quad Electrician Pouch (23021-Q)
- SIMONDS Flat Bd 12 (73236000)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-1001)
- NANUK CASES Yellow Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000YL-0A0)
- NANUK CASES Case with Lid Org with Divider, Orange, 955S-060OR-0A0 (955S-060OR-0A0)
- NANUK CASES Case with Foam Insert for (21296), 935S-080GP-0A0-21296 (935S-080GP-0A0-21296)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010YL-0A0)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- PELICAN Panel Frame Kit for 1450 (1450PF)
- Nanuk Cases Hard Case Storage