Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Silver, 930S-020SV-0A0
Mfr # 930S-020SV-0A0
Zoro # G806125430
Free Shipping & Returns
$279.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 930S-020SV-0A0
- Zoro # G806125430
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 9 |
Overall Height | 17 |
Depth | 4.8 |
Height | 7.6 |
Details
Color | Silver |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 10 |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Load Capacity | 1615 cu.in | 0.93 cu.ft | 26.5 L |
Item | Case with Padded Divider,Silver |
Description
Case with Padded Divider,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 11-Piece SAE Stubby Combination Wrench Set (9930)
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- KLEIN TOOLS Replacement Bit, Combo Tip #1, #2 (32776)
- MITEE-BITE PRODUCTS Multi-Fixture Clamp, Modulr, Large, No Nose (23178)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- NANUK CASES Case, Black, 985S-001BK-0A0 (985S-001BK-0A0)
- NANUK CASES Case, Graphite, 903S-000GP-0A0 (903S-000GP-0A0)
- NANUK CASES Orange Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0003)
- NANUK CASES Case with Lid Organizer Divider, Graphite, 935S-060GP-0A0 (935S-060GP-0A0)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- Nanuk Cases Hard Case Storage