Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Silver, 920S-020SV-0A0
Mfr # 920S-020SV-0A0
Zoro # G006125605
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 920S-020SV-0A0
- Zoro # G006125605
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Silver |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Weight | 7 |
Item | Case with Padded Divider,Silver |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Description
Case with Padded Divider,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK WD STUB LIGHT (MT165G)
- MELIN TOOL CO Carbide Router End Mill, 1F, Sq., 1/4x3/8" (PRMG-808-S)
- KRAFT TOOL NY Stainless Steel Highway, 9" x 3" 1/2"R (CF176PF)
- DREMEL Flap Wheel, 1-1/2in dia., 2in L, Emery (505)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-010BK-0A0)
- NANUK CASES Black Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-020BK-0A0)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- NANUK CASES Case with Foam Take Down, Olive, 985S-081OL-0A0-18332 (985S-081OL-0A0-18332)
- NANUK CASES Case with Foam, Red, 909S-010RD-0A0 (909S-010RD-0A0)
- NANUK CASES Case with Foam Insert for 5Up, Silver, 933S-080SV-0A0-21021 (933S-080SV-0A0-21021)
- PLATT Black Protective Case, 25"L x 19-1/2"W x 9-3/4"D (241809)
- Nanuk Cases Hard Case Storage