Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Silver, 915S-020SV-0A0
Mfr # 915S-020SV-0A0
Zoro # G206126358
product price: $152.95
/ea
Free Shipping & Returns
$152.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915S-020SV-0A0
- Zoro # G206126358
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Silver |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Weight | 6 |
Item | Case with Padded Divider,Silver |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Description
Case with Padded Divider,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= M03, D1= 18 mm, Electropolished (K0250.003)
- INSIZE Electronic Depth Gage (2141-201A)
- VESSEL WOOD-COMPO Torx Screwdriver No.340TX T40 (340T40H120)
- PLATT MTB Tool Bag Blue, Blue, Nylon Fabric (MTB-BLU)
- NANUK CASES Case with Lid Org with F for 5Up, Black, 933S-070BK-0A0-21021 (933S-070BK-0A0-21021)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-020BK-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-010YL-0A0)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 950S-060BK-0A0 (950S-060BK-0A0)
- NANUK CASES Case 910 with First Aid Logo, Red (910S-000RD-PA0-FSA01)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3i-2217-8B-C)
- Nanuk Cases Hard Case Storage