Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Red, 915S-020RD-0A0
Mfr # 915S-020RD-0A0
Zoro # G006126145
product price: $157.95
/ea
Free Shipping & Returns
$157.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 915S-020RD-0A0
- Zoro # G006126145
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Red |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Weight | 6 |
Item | Case with Padded Divider,Red |
Description
Case with Padded Divider,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT POUCH ELECTRICAN 8 POCKT (W500)
- RIDGID Latch, 368 (35420)
- MIRKA 6" Finishing Sander 2.5Mm Orbit (MR-625)
- DE-STA-CO Toggle Clamp, Vert Hold, 125 Lb, H 3.03 (201-USS)
- NANUK CASES Case with Lid Organizer Divider, Blue, 935S-060BL-0A0 (935S-060BL-0A0)
- NANUK CASES Case, Black, 963S-000BK-0A0 (963S-000BK-0A0)
- NANUK CASES Graphite Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010GP-0A0)
- NANUK CASES Case, Black, 950S-000BK-0A0 (950S-000BK-0A0)
- NANUK CASES Case with Foam, Graphite, 995S-011GP-0A0 (995S-011GP-0A0)
- NANUK CASES Case, Black, 909S-000BK-0A0 (909S-000BK-0A0)
- PELICAN Black Protective Case, 16.44" L x 13" W x 6.82" D (1450NF)
- Nanuk Cases Hard Case Storage