Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Orange, 960S-020OR-0A0
Mfr # 960S-020OR-0A0
Zoro # G406125304
product price: $539.95
/ea
Free Shipping & Returns
$539.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 960S-020OR-0A0
- Zoro # G406125304
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 21 |
Overall Width | 15 |
Overall Height | 26 |
Depth | 10.8 |
Height | 14.5 |
Details
Color | Orange |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Padded Divider,Orange |
Storage Trunk Item | Lid Organizer for Nanuk Case |
Weight | 29 |
Load Capacity | 4825 cu.in | 2.79 cu.ft | 79.0 L |
Description
Case with Padded Divider,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"-27 NPT Carbon Steel Pipe Tap (DWTPT1/16)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1100)
- HHIP ER-20 3/16" Spring Collet (3900-5183)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35205)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" (933-0007)
- NANUK CASES Case with Foam, Olive, 909S-010OL-0A0 (909S-010OL-0A0)
- NANUK CASES Case 904 Empty with First Aid Logo, Red (904S-000RD-PA0-FSA01)
- NANUK CASES Case, Black, 970S-000BK-0A0 (970S-000BK-0A0)
- NANUK CASES Case, Black, 909S-000BK-0A0 (909S-000BK-0A0)
- NANUK CASES Case, Black, 960S-000BK-0A0 (960S-000BK-0A0)
- NANUK CASES Case with Foam, Graphite, 904S-010GP-0A0 (904S-010GP-0A0)
- Nanuk Cases Hard Case Storage