Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Orange, 935S-020OR-0A0
Mfr # 935S-020OR-0A0
Zoro # G906125439
Free Shipping & Returns
$309.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-020OR-0A0
- Zoro # G906125439
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Orange |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Carry-On Hard Case with Wheels and Padded Dividers |
Weight | 16 |
Item | Case with Padded Divider,Orange |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Description
Case with Padded Divider,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Magnetic Hex Bit Holder Socket Set (3-Piece) (SHA99021)
- WILLIAMS 1/2" Drive, SAE 2-5/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10832)
- OSG Spiral Point Tap Plug, 3 Flutes (2832401)
- NANUK CASES Case, Blue, 910S-000BL-0A0 (910S-000BL-0A0)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Black (915S-080BK-0A0-21052)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- NANUK CASES Case with Foam, Black, 938S-010BK-0A0 (938S-010BK-0A0)
- NANUK CASES Orange Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010OR-0A0)
- PELICAN Black Protective Case, 39.95"L x 23.45"W x 28.6"D (0500-000-110)
- Nanuk Cases Hard Case Storage