Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Olive, 950S-020OL-0A0
Mfr # 950S-020OL-0A0
Zoro # G206126068
product price: $399.95
/ea
Free Shipping & Returns
$399.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 950S-020OL-0A0
- Zoro # G206126068
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 19 |
Overall Height | 12 |
Height | 11.7 |
Depth | 8 |
Details
Color | Olive |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 3168 cu.in | 1.83 cu.ft | 51.9 L |
Item | Case with Padded Divider,Olive |
Weight | 21 |
Storage Trunk Item | Waterproof Hard Case with Wheels and Padded Dividers |
Description
Case with Padded Divider,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Aircraft Extension 12" Overall Lengths, 1/4, 6PK (1200A116)
- LENOX Band Saw Blade, 21 ft. 1/2" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel, Classic Pro Series (1851981)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- DEWALT Pliers Set 3Pc Compound (DWHT70485)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- NANUK CASES Orange Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0003)
- NANUK CASES Hard Protective Case without Foam, Orange (962S-000OR-0A0)
- NANUK CASES Case, Olive, 905S-000OL-0A0 (905S-000OL-0A0)
- NANUK CASES Case 975, No Pull Handle w/Foam, Black (975W-010BK-0A0)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 915S-080RD-0A0-21105 (915S-080RD-0A0-21105)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" (933-0007)
- Nanuk Cases Hard Case Storage