Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Olive, 940S-020OL-0A0
Mfr # 940S-020OL-0A0
Zoro # G806126017
product price: $229.95
/ea
Free Shipping & Returns
$229.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 940S-020OL-0A0
- Zoro # G806126017
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 9 |
Overall Height | 18 |
Height | 8.5 |
Depth | 5.9 |
Details
Color | Olive |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 14 |
Load Capacity | 2240 cu.in | 1.29 cu.ft | 36.7 L |
Item | Case with Padded Divider,Olive |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Description
Case with Padded Divider,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20590B810R)
- TEKTON 3/8 Inch Drive x 7/16 Inch 6-Point Socket (SHD12011)
- WESTWARD Combination Wrench, 1-3/16", SAE, 6 pt. (54RY79)
- RIDGID Body, Pistol (73017)
- NANUK CASES Yellow Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010YL-0A0)
- NANUK CASES Case 975, Standard with Foam, Black (975S-010BK-0A0)
- NANUK CASES Case with Lid Organizer Foam, Orange, 935S-050OR-0A0 (935S-050OR-0A0)
- NANUK CASES Case with Foam Take Down, Black, 985S-081BK-0A0-18332 (985S-081BK-0A0-18332)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-1001)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 925S-080GP-0A0-21102 (925S-080GP-0A0-21102)
- SEAHORSE Seahorse 920 Wheeled Case with Foam- Gunmetal Gray (920FGM)
- Nanuk Cases Hard Case Storage