Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Olive, 925S-020OL-0A0
Mfr # 925S-020OL-0A0
Zoro # G406125687
product price: $247.95
/ea
Free Shipping & Returns
$247.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 925S-020OL-0A0
- Zoro # G406125687
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Height | 7 |
Depth | 4.3 |
Details
Color | Olive |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Weight | 8 |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Item | Case with Padded Divider,Olive |
Description
Case with Padded Divider,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN ProtAirCase, 7 45/64 in, PrPu, Blk (015570-0011-110)
- VIKING 5/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02790)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935CU-21S)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated (GN04----K3-LN21)
- NANUK CASES Case with Padded Divider, Black, 960S-020BK-0A0 (960S-020BK-0A0)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0004)
- NANUK CASES Yellow Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010YL-0A0)
- NANUK CASES Hard Protective Case without Foam, Orange (962S-000OR-0A0)
- NANUK CASES Black Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-010BK-0A0)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010BK-0A0)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- Nanuk Cases Hard Case Storage