Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Olive, 905S-020OL-0A0
Mfr # 905S-020OL-0A0
Zoro # G906125538
product price: $102.95
/ea
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive
- Includes Padded divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 905S-020OL-0A0
- Zoro # G906125538
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Height | 6 |
Depth | 4.1 |
Details
Color | Olive |
Includes | Padded divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Item | Case with Padded Divider,Olive |
Load Capacity | 383 cu.in | 0.22 cu.ft | 6.3 L |
Weight | 5 |
Description
Case with Padded Divider,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 17 Pockets, Black, Polyester, 17 Pockets (53JW35)
- MILWAUKEE TOOL 1-3/4" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5306)
- THE BRUSH MAN Magnetic-Faced Roofing Hatchet, Sliding Gauge, 6PK (MAGNET-RFG-HAT)
- ALLPAX Cutting Head, Hollow Punch, 1/4" D x 1" H (AX1312)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-020BK-0A0)
- NANUK CASES Case with Foam, Olive, 985S-011OL-0A0 (985S-011OL-0A0)
- NANUK CASES Case w/ Foam Inse for DJI(TM) Mavic Mini (909S-080TN-0A0-19329)
- NANUK CASES Case, Blue, 904S-000BL-0A0 (904S-000BL-0A0)
- NANUK CASES Case with Foam Insert for (21256), 909S-080SV-0A0-21256 (909S-080SV-0A0-21256)
- NANUK CASES Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327 (909S-080BL-0A0-19327)
- PELICAN Desert Tan Protective Case, 24.76"L x 19.5"W x 13.9"D (1620)
- Nanuk Cases Hard Case Storage