Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Graphite, 950S-020GP-0A0
Mfr # 950S-020GP-0A0
Zoro # G906125781
Free Shipping & Returns
$399.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 950S-020GP-0A0
- Zoro # G906125781
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 19 |
Overall Height | 12 |
Depth | 8 |
Height | 11.7 |
Details
Color | Graphite |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 3168 cu.in | 1.83 cu.ft | 51.9 L |
Storage Trunk Item | Waterproof Hard Case with Wheels and Padded Dividers |
Weight | 21 |
Item | Case with Padded Divider,Graphite |
Description
Case with Padded Divider,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIT PRO HD Ext Die Grinder (PT2440)
- MAYHEW PUNCH HOLLOW 1/4" (MY50503)
- EXCEL BLADES K70 Slim Snap Blade Knife, Box Cutter with 30° Snap Off Blade, 12pk. (16070)
- CRESCENT NICHOLSON 4" Flat Double/Single Cut Warding Bastard File (16507NN)
- NANUK CASES Orange Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010OR-0A0)
- NANUK CASES Case 310 Empty with First Aid Logo, Red (310-FSA9)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- NANUK CASES Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327 (909S-080BL-0A0-19327)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- NANUK CASES Case with Foam for 2 Bodies DSLR Silver (935S-080SV-0A0-20060)
- PELICAN Black Protective Case, 44.37"L x 16"W x 6.12"D (017200-0000-110)
- Nanuk Cases Hard Case Storage