Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Graphite, 940S-020GP-0A0
Mfr # 940S-020GP-0A0
Zoro # G106125383
Free Shipping & Returns
$234.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 940S-020GP-0A0
- Zoro # G106125383
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 23 |
Overall Width | 9 |
Overall Height | 18 |
Height | 8.5 |
Depth | 5.9 |
Details
Color | Graphite |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 14 |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Item | Case with Padded Divider,Graphite |
Load Capacity | 2240 cu.in | 1.29 cu.ft | 36.7 L |
Description
Case with Padded Divider,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX One Wipes Canister Holder Accessory (3331-1)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB414T05)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1014000)
- HOUGEN 15/16 in. Sheet Metal Holcutter (14230)
- NANUK CASES Case 908 Empty w/ Tan Target Logo, Olive (908S-000OL-PA0-AMM01)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-010BK-0A0)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-000BK-0A0)
- NANUK CASES Case with Padded Divider, Black, 965S-020BK-0A0 (965S-020BK-0A0)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010BK-0A0)
- NANUK CASES Case with Foam Insert for 28 Knives, Red, 915S-080RD-0A0-21053 (915S-080RD-0A0-21053)
- SEAHORSE Seahorse 520 Case with Foam- Orange (520FOR)
- Nanuk Cases Hard Case Storage