Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Graphite, 915S-020GP-0A0
Mfr # 915S-020GP-0A0
Zoro # G006126329
Free Shipping & Returns
$157.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 915S-020GP-0A0
- Zoro # G006126329
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 16 |
Overall Width | 8 |
Overall Height | 13 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Graphite |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Padded Divider,Graphite |
Load Capacity | 796 cu.in | 0.46 cu.ft | 13 L |
Weight | 6 |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Description
Case with Padded Divider,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator Ti-113H (513-404-10H)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR28)
- CLESCO M-22 Screw Lock Type Wheel Adapter with Shank (M-22)
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792713)
- NANUK CASES Case, Graphite, 940S-000GP-0A0 (940S-000GP-0A0)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- NANUK CASES Case with Foam, Graphite, 910S-010GP-0A0 (910S-010GP-0A0)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- NANUK CASES Case with Padded Divider, Orange, 908S-020OR-0A0 (908S-020OR-0A0)
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- NOCO Accessory Kit, For GB70 (GBC014)
- Nanuk Cases Hard Case Storage