Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Graphite, 905S-020GP-0A0
Mfr # 905S-020GP-0A0
Zoro # G306125961
product price: $102.95
/ea
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Includes Padded divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 905S-020GP-0A0
- Zoro # G306125961
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 7 |
Overall Height | 11 |
Height | 6 |
Depth | 4.1 |
Details
Color | Graphite |
Includes | Padded divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Weight | 5 |
Load Capacity | 383 cu.in | 0.22 cu.ft | 6.3 L |
Item | Case with Padded Divider,Graphite |
Description
Case with Padded Divider,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X20, Zinc Silver Metallic, Comp: Stainless Steel (K0123.2A43X20)
- KIPP Wing Grip D=5/16-18 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A3)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- EXAIR Safety Air Gun, 14 CFM, 6" Ext, Shield, Body Material: Cast Aluminum (1210-PEEK-6-CS)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- NANUK CASES Case, Silver, 905S-000SV-0A0 (905S-000SV-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Yellow, 904S-080YL-0A0-19128 (904S-080YL-0A0-19128)
- NANUK CASES Case, Red, 903S-000RD-0A0 (903S-000RD-0A0)
- NANUK CASES Case with Foam Insert for DJI(TM) Insp, 935S-080BK-0A0-21180 (935S-080BK-0A0-21180)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- HOUGEN HMD904 Replacement Carrying Case (09202)
- Nanuk Cases Hard Case Storage