Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Blue, 920S-020BL-0A0
Mfr # 920S-020BL-0A0
Zoro # G006125636
product price: $214.95
/ea
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 920S-020BL-0A0
- Zoro # G006125636
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Blue |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Padded Divider,Blue |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Weight | 7 |
Description
Case with Padded Divider,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-1/2" (D/AN65)
- GYROS Carbon Steel Hex Rethreading Die, 16mm x 1-Inch, 1 Piece (92-91610)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (243612-RP1/4)
- KIPP Pull Handle Oval A=128, L=141, D=M06, H=50, Aluminum Blank Tumbled (K0204.128)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010BK-0A0)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-010BK-0A0)
- NANUK CASES Case w/Lid Organizer w/Divider, Black, 960S-060BK-0A0 (960S-060BK-0A0)
- NANUK CASES Case with Foam, Graphite, 995S-011GP-0A0 (995S-011GP-0A0)
- PELICAN Three Tray Assembly for Pelican 1460 (1466)
- Nanuk Cases Hard Case Storage