Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Blue, 908S-020BL-0A0
Mfr # 908S-020BL-0A0
Zoro # G806125621
Free Shipping & Returns
$118.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 908S-020BL-0A0
- Zoro # G806125621
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 13 |
Overall Width | 9 |
Overall Height | 11 |
Depth | 6.1 |
Height | 8 |
Details
Color | Blue |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Padded Dividers |
Weight | 5 |
Item | Case with Padded Divider,Blue |
Load Capacity | 534 cu.in | 0.29 cu.ft | 8.8 L |
Description
Case with Padded Divider,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 9’’ x .125 x UA-7/8-5/8 Rescue & Demolition Blade (RSQ-9)
- MILWAUKEE TOOL 9mm Metric Combination Wrench (45-96-9509)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- PROTO 1 in Drive, 13/16 in 6 pt SAE Socket, 6 Points (J10013)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-020BK-0A0)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Overall Depth: 10.1" (933-0007)
- NANUK CASES Case with Lid Organizer Divider, Black, 933S-060BK-0A0 (933S-060BK-0A0)
- NANUK CASES Case with Padded Divider, Orange, 908S-020OR-0A0 (908S-020OR-0A0)
- NANUK CASES Case with Foam, Black, 985S-011BK-0A0 (985S-011BK-0A0)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- PLATT Black Blow-Molded Case, 15"L x 5"W x 2-1/2"D (501)
- Nanuk Cases Hard Case Storage