Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Black, 970S-020BK-0A0
Mfr # 970S-020BK-0A0
Zoro # G106125833
Free Shipping & Returns
$599.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 970S-020BK-0A0
- Zoro # G106125833
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 28 |
Overall Width | 28 |
Overall Height | 16 |
Depth | 11.9 |
Height | 16 |
Details
Color | Black |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 28 |
Item | Case with Padded Divider,Black |
Storage Trunk Item | Waterproof Hard Case with Wheels and Padded Divider |
Load Capacity | 8179 cu.in | 4.73 cu.ft | 134.0 L |
Description
Case with Padded Divider,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 8" Stainless Steel Cutting Blade, 5/8" Arbor (8BLADESSN)
- RAMSET Battery, For 2HNW9 Cordless Nailer (B0092)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- BONDHUS 17 mm, 17 mm Drive (43986)
- NANUK CASES Orange Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010OR-0A0)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-000YL-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) with So, 905S-080LI-0A0-19138 (905S-080LI-0A0-19138)
- NANUK CASES Case with Foam for Sony(R) A7, Orange, 935S-080OR-0A0-19017 (935S-080OR-0A0-19017)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- PELICAN Black Protective Case, 28.87"L x 16.77"W x 9.1"D (016050-0011-110)
- Nanuk Cases Hard Case Storage