Shop All Hard Case Storage
Nanuk Cases
Case with Padded Divider, Black, 938S-020BK-0A0
Mfr # 938S-020BK-0A0
Zoro # G906126016
product price: $424.95
/ea
Free Shipping & Returns
$424.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Padded Divider
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 938S-020BK-0A0
- Zoro # G906126016
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 24 |
Overall Width | 16 |
Overall Height | 14 |
Depth | 9.5 |
Height | 13.2 |
Details
Color | Black |
Includes | Padded Divider |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Hard Case with Wheels and Padded Divider |
Weight | 19 |
Load Capacity | 3118 cu.in | 1.8 cu.ft | 51.1 L |
Item | Case with Padded Divider,Black |
Description
Case with Padded Divider,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/Gro, 8"x8" 1/2"R, 3/4"D (CC026)
- NANUK CASES Yellow Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010YL-0A0)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 1-1/8 In Socket Imp 1-1/, M812 (M812)
- HYDE Blade, 2 1/2 In Scraper (11100)
- NANUK CASES Case, Olive, 985S-001OL-0A0 (985S-001OL-0A0)
- NANUK CASES Case with Foam Insert for 40 Knives, Red, 915S-080RD-0A0-21052 (915S-080RD-0A0-21052)
- NANUK CASES 909 Waterproof Hard Case With Foam Insert (909-1001)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 915S-080RD-0A0-21105 (915S-080RD-0A0-21105)
- NANUK CASES Black Protective Case, 25-3/8"L x 20"W x 14-1/2"D (960S-010BK-0A0)
- SKB Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8B-C)
- Nanuk Cases Hard Case Storage