Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer with F for 2 B, 935S-070GP-0A0-20060
Mfr # 935S-070GP-0A0-20060
Zoro # G606126316
Free Shipping & Returns
$374.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
- Overall Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 935S-070GP-0A0-20060
- Zoro # G606126316
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Height | 9 |
Depth | 5.4 |
Details
Color | Graphite |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Storage Trunk Item | Waterproof Camera Carry-on Hard Case with Lid Organizer |
Item | Case with Lid Organizer with F for 2 B |
Weight | 14 |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Description
Case with Lid Organizer with F for 2 B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Placer Blade, Cardinal Alum, 19.5x4.5" (CC936-01)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap 3 Piece Tap Sets (5503410)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (6842)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- NANUK CASES Case, Olive, 915S-000OL-0A0 (915S-000OL-0A0)
- NANUK CASES Case with Foam Take Down, Olive, 985S-081OL-0A0-18332 (985S-081OL-0A0-18332)
- NANUK CASES Case 975, No Wheels Two Man Carry, Black (975T-000BK-0A0)
- NANUK CASES Case with Foam for 2 Bodies DSLR Silver (935S-080SV-0A0-20060)
- NANUK CASES Case, Olive, 905S-000OL-0A0 (905S-000OL-0A0)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- NANUK CASES Orange Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1003)
- Nanuk Cases Hard Case Storage