Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer with F for 1 B, 925S-070SV-0A0-20059
Mfr # 925S-070SV-0A0-20059
Zoro # G906125422
product price: $314.95
/ea
Free Shipping & Returns
$314.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Custom Foam
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 20
- Overall Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 925S-070SV-0A0-20059
- Zoro # G906125422
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 20 |
Overall Width | 8 |
Overall Height | 16 |
Depth | 4.3 |
Height | 7 |
Details
Color | Silver |
Includes | Custom Foam |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Load Capacity | 1284 cu.in | 0.74 cu.ft | 21 L |
Storage Trunk Item | Case |
Item | Case with Lid Organizer with F for 1 B |
Weight | 8 |
Description
Case with Lid Organizer with F for 1 B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86440)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- URREA Alignment Pry Bar Set of 3 Pieces. (21003)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch 6-Point Socket (SHD32046)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- NANUK CASES Case with Foam, Graphite, 904S-010GP-0A0 (904S-010GP-0A0)
- NANUK CASES Case with Foam for Mavic Air 2S Ve, 925S-080GP-0A0-21102 (925S-080GP-0A0-21102)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Olive (915S-080OL-0A0-21052)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0001)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- Nanuk Cases Hard Case Storage