Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer, Sony(R) A7, Red, 920S-070RD-0A0-19135
Mfr # 920S-070RD-0A0-19135
Zoro # G006125735
product price: $289.95
/ea
Free Shipping & Returns
$289.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes Custom Foam, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 920S-070RD-0A0-19135
- Zoro # G006125735
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Height | 6.8 |
Depth | 4.1 |
Details
Color | Red |
Includes | Custom Foam, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Lid Organizer,Sony(R) A7,Red |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer |
Weight | 7 |
Description
Case with Lid Organizer,Sony(R) A7,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Asphalt Cutter, 5" x 15", 3/4" Hex (751624-A)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202XL)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 10-1/2" Flex, 11.3 in. L (SRH21210)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X25)
- NANUK CASES Case with Foam, Graphite, 910S-010GP-0A0 (910S-010GP-0A0)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010BK-0A0)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- NANUK CASES Orange Protective Case, 21.7"L x 16.9"W x 8-1/2"D (940S-000OR-0A0)
- NANUK CASES Purple Micro Case, 6.3"L x 4.7"W x 2.2"D (320-0013)
- NANUK CASES Yellow Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-020YL-0A0)
- SKB Tan Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8T-E)
- Nanuk Cases Hard Case Storage