Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer, Sony(R) A7, Blue, 920S-070BL-0A0-19135
Mfr # 920S-070BL-0A0-19135
Zoro # G406125663
Free Shipping & Returns
$289.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes Custom Foam, Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nanuk Cases
- MFR # 920S-070BL-0A0-19135
- Zoro # G406125663
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 18 |
Overall Width | 8 |
Overall Height | 14 |
Depth | 4.1 |
Height | 6.8 |
Details
Color | Blue |
Includes | Custom Foam, Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Weight | 7 |
Storage Trunk Item | Waterproof Hard Case with Lid Organizer |
Load Capacity | 977 cu.in | 0.56 cu.ft | 16 L |
Item | Case with Lid Organizer,Sony(R) A7,Blue |
Description
Case with Lid Organizer,Sony(R) A7,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX 6 inch Stationary Machine Vise (362175 150I)
- HYDE 2-1/2" Lifetime 4-Edge Replacement Scraper Blade (11130)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (8414)
- EAZYPOWER Spanner Power Bit, No. 14, 2" (79788/B)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-000BK-0A0)
- NANUK CASES Case with Foam Insert for DJI(TM) Mavic, 909S-080BK-0A0-19329 (909S-080BK-0A0-19329)
- NANUK CASES Yellow Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000YL-0A0)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- NANUK CASES Case, Olive, 908S-000OL-0A0 (908S-000OL-0A0)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-0004)
- KNIPEX Case, 20" Tool Case Big Twin-Move, Emp (00 21 41 LE)
- Nanuk Cases Hard Case Storage