Shop All Hard Case Storage
Nanuk Cases
Case with Lid Organizer Foam, Yellow, 935S-050YL-0A0
Mfr # 935S-050YL-0A0
Zoro # G606125852
product price: $329.95
/ea
Free Shipping & Returns
$329.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Lid Organizer
- Material NK-7 High Impact Polypropylene
- Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nanuk Cases
- MFR # 935S-050YL-0A0
- Zoro # G606125852
- Country of Origin Canada
- Category Hard Case Storage
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 23 |
Depth | 5.4 |
Height | 9 |
Details
Color | Yellow |
Includes | Lid Organizer |
Material | NK-7 High Impact Polypropylene |
Features | PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range |
Item | Case with Lid Organizer Foam,Yellow |
Storage Trunk Item | Case |
Weight | 16 |
Load Capacity | 1737 cu.in | 1.00 cu.ft | 28.5 L |
Description
Case with Lid Organizer Foam,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4-40 Carbon Steel Tap Set (DWTS4-40)
- WERA Plain L Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022610001)
- ULLMAN Inspection Mirror, Telescoping, Oval (B-2T)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20371966R5)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- NANUK CASES Case with Foam, Olive, 909S-010OL-0A0 (909S-010OL-0A0)
- NANUK CASES Yellow Carrying Case, 16.9"L x 12.9"W x 9.3"D (918-0004)
- NANUK CASES Case, Red, 909S-000RD-0A0 (909S-000RD-0A0)
- NANUK CASES Case with Foam for Sony(R) A7, Blue, 920S-010BL-0A0 (920S-010BL-0A0)
- NANUK CASES Case 310 Empty with First Aid Logo, Red (310-FSA9)
- PELICAN O-Ring Lid for 1750 Protector Cases (1753)
- Nanuk Cases Hard Case Storage